£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Product Documents
Loctite 407 is a transparent, fast-curing cyanoacrylate adhesive for precise bonding of plastics, rubbers, and polyolefins with a primer. Its low viscosity and solvent-free formula ensure clean application, while its high temperature resistance and long open time make it ideal for strong, durable bonds on small surfaces.
Features and Benefits
• Transparent, colourless for a clean finish
• Fast-curing cyanoacrylate with long open time
• Bonds plastics, rubbers, and polyolefins (with primer)
• Solvent-free and easy to apply
• High temperature resistance and strong on small surfaces
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Bonding Time Grade | Instant (under 1 Minute) |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Plastic Rubber |
Container Type | Bottle |
Drying / Bonding Time | 0.1min. |
ECLASS Code | 23330105 |
Features | High Strength Low Viscosity Solvent Free Formula |
Flammable | No |
Maximum Service Temperature | 120°C |
MFR Part No. | 233725 |
Minimum Service Temperature | 0°C |
Pack Size | 50g |
Product Composition | Cyanoacrylate |
Resistance Type | Chemical-Resistant |
Series | 407 |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |