£31.99
Ex VAT
£38.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A high viscosity, black rubber-toughened instant adhesive, ideal for bonding metal, plastic, and rubber in high-stress applications. It provides strong resistance to impact and shock loading, with a gap fill of 0.20mm and temperature tolerance from -40°C to +100°C. Perfect for industrial and automotive use.
Features and Benefits
• High viscosity for secure bonding
• Black rubber-toughened for impact and shock resistance
• Ideal for bonding metal, plastic, and rubber
• Suitable for applications requiring high durability
• Temperature resistant from -40°C to +100°C
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Bonding Time Grade | Long (over 12 Hours) |
Brand | Loctite |
Colour | Black |
Compatible Materials | Plastic Rubber |
Container Type | Bottle |
Drying / Bonding Time | 10min. |
EAN | 5010266011288 |
ECLASS Code | 23330105 |
Features | Flexible Shock-Resistant Solvent Free Formula |
Flammable | No |
Maximum Service Temperature | 120°C |
MFR Part No. | 1922278 |
Minimum Service Temperature | 0°C |
Pack Size | 20g |
Product Composition | Cyanoacrylate |
Resistance Type | Shock-Resistant |
Series | 4105 |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |