£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
Gorilla Superglue offers precision with a bristled brush and anti-clog tip. It bonds wood, stone, metal, ceramics, foam, and glass quickly in 10-30 seconds. Reinforced with Impact-Tough® rubber, it's 100% waterproof and solvent-free, providing strong, reliable repairs for a range of household tasks.
Features and Benefits
• Precision bristled brush for controlled coverage
• Anti-clog tip with metal pin for clean dispensing
• Dries in 10-30 seconds for fast repairs
• Impact-Tough® reinforced for increased impact resistance
• 100% waterproof and solvent-free
Attribute | Value |
---|---|
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Gorilla Glue |
Colour | Clear |
Compatible Materials | Ceramic Leather Paper Plastic Rubber |
Container Type | Bottle |
Drying / Bonding Time | 10 to 45min. |
EAN | 5704947002480 |
ECLASS Code | 23330105 |
Features | Waterproof |
Flammable | No |
Maximum Service Temperature | 104°C |
MFR Part No. | 4044501 |
Minimum Service Temperature | -54°C |
Pack Size | 12g |
Product Composition | Cyanoacrylate |
Resistance Type | Waterproof |
Series | Superglue |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |