£6.49
Ex VAT
£7.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Gorilla Super Glue Gel offers fast, strong, and impact-resistant bonds on various materials like plastic, metal, ceramic, and rubber. It dries in 10-45 seconds, ideal for quick repairs. Its thicker formula ensures precise application, and the anti-clog cap ensures reusability, making it perfect for tough, durable fixes.
Features and Benefits
• Fast-drying formula: bonds in 10-45 seconds
• Impact-resistant for long-lasting repairs
• Thicker gel formula for controlled application
• Anti-clog cap ensures airtight seal for maximum reusability
• Works on multiple surfaces including plastic, metal, ceramic, fabric
• Ideal for vertical applications and tough repairs
Attribute | Value |
---|---|
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Gorilla Glue |
Colour | Clear |
Compatible Materials | Ceramic |
Container Type | Tube |
Drying / Bonding Time | 10 to 45min. |
EAN | 5704947002824 |
ECLASS Code | 23330105 |
Features | Waterproof |
Flammable | No |
Maximum Service Temperature | 104°C |
MFR Part No. | 4044600 |
Minimum Service Temperature | -54°C |
Pack Size | 3g |
Product Composition | Cyanoacrylate |
Resistance Type | Waterproof |
Series | Superglue |
Temperature Resistance Range | -54°C to 104°C° |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Gel |