£48.49
Ex VAT
£58.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A class-leading 2-part, high viscosity, thixotropic, industrial elastomeric bonding adhesive that cures independently of air/humidity. It offers a short tack-free time, high initial strength and excellent fungus resistance. It is free of solvents, isocyanates and silicones and boasts great resistance to UV and weathering.
Features and Benefits
• Cures Independent of Air/Humidity
• Excellent Resistance to Fungus, UV and Weathering
• High Initial Strength
• Short Tack-Free Time
Notes
• Available in different colours and sizes
• Images for illustration purposes only
Attribute | Value |
---|---|
Brand | Teroson |
Colour | Black |
Compatible Materials | Metal Plastic |
Drying / Bonding Time | 30min. |
EAN | 4058093006085 |
ECLASS Code | 23330105 |
Features | Fungus-Resistant Quick Tack Time UV Stability Weather-Resistant |
MFR Part No. | 964329 |
Pack Size | 400ml |
Product Composition | Methacrylate |
Resistance Type | Fungus-Resistant Weather-Resistant |
Temperature Resistance Range | -40 to +100° |
Type | Two-Part Adhesive |
UNSPSC Code | 31201601 |