£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
This non-drip adhesive is specially formulated with rubber to provide flexibility and shock resistance. Ideal for overhead, vertical, and porous surfaces, it ensures a clean application. Water and shock resistant, it effectively bonds to most surfaces, including uneven or porous ones, making it versatile for various applications.
Features and Benefits
• Non-drip formula for clean application
• Rubber-based for flexibility and shock resistance
• Water and shock resistant
• Effective on most surfaces, including uneven and porous ones
• Ideal for overhead and vertical bonding
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Clear |
Compatible Materials | Leather Metal Paper Plastic Rubber Wood |
Container Type | Bottle |
Drying / Bonding Time | 3 to 10min. |
EAN | 5010266428017 |
ECLASS Code | 23330105 |
Features | Flexible Suitable for porous surfaces Water-resistant |
Grade | Instant |
MFR Part No. | 1621078 |
Pack Size | 3g |
Product Composition | Cyanoacrylate |
Series | LOCTITE Superglue |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Gel |