£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
Everbuild PVA1L 501 PVA Bond is a versatile 1-liter bonding agent, primer, sealer, and admixture. It adheres to most building materials except PVC and rubber, strengthens cement and plaster, and is ideal for priming, sealing, and adhesive applications. Conforms to BS5270 standards for reliable performance.
Features and Benefits
• Bonds to most building and DIY materials except PVC and rubber
• Ensures a durable bond for various applications
• Serves as a bonding agent, primer, sealer, and admixture
• Conforms to BS5270 for quality assurance
• Available in a convenient 1-liter container
Attribute | Value |
---|---|
Application Temperature Range | 5°C to 25°C° |
Bonding Time Grade | Long (over 12 Hours) |
Brand | Everbuild |
Colour | Clear |
Compatible Materials | Cardboard Cork Paper Textiles |
Container Type | Can |
EAN | 5029347005115 |
ECLASS Code | 23330105 |
Features | Indoor Use No Harmful Phthalates Suitable for Porous Surfaces |
Flammable | No |
Maximum Service Temperature | 50°C |
MFR Part No. | PVA1L |
Minimum Service Temperature | -2°C |
Pack Size | 1ltr |
Product Composition | Polyvinyl Acetate Emulsion |
Series | 501 |
Type | PVA |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |