£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
PVA Bond is a multi-purpose bonding agent, primer, sealer, cement and plaster admixture that adheres to most common building and DIY materials. Ideal for priming unsound surfaces prior to plastering or painting, as an adhesive on wood, cork, textiles and most applications where at least one surface is porous, for general dust sealing on flaking paintwork/walls etc . Fully conforms to BS 5270.
Attribute | Value |
---|---|
Application Temperature Range | 5°C to 25°C° |
Bonding Time Grade | Long (over 12 Hours) |
Brand | Everbuild |
Colour | Clear |
Compatible Materials | Cork Paper Textiles |
Container Type | Can |
EAN | 5029347005122 |
ECLASS Code | 23330105 |
Features | Indoor Use No Harmful Phthalates Suitable for Porous Surfaces |
Flammable | No |
Maximum Service Temperature | 50°C |
MFR Part No. | PVA2 |
Minimum Service Temperature | -2°C |
Pack Size | 2.5ltr |
Product Composition | Polyvinyl Acetate Emulsion |
Series | 501 |
Temperature Resistance Range | -2°C to 50°C° |
Type | PVA |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |