noscript3M Rubber & Vinyl 80 Spray Adhesive 500ml 7000116786 | Cromwell Tools

3M

Rubber & Vinyl 80 Spray Adhesive 500ml

SKU:

MMM7050080D

MPN:

7000116786

£22.49

Ex VAT

£26.99

Inc VAT

OUT OF STOCK

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    3M™ Rubber and Vinyl 80 Spray Adhesive provides high performance, superior strength, and exceptional temperature resistance. Its neoprene-based formula bonds rubber, vinyl, leather, wood, metal, and various plastics. Fast setting and versatile, it is ideal for applications requiring durable, long-lasting bonds in challenging environments and varying temperatures.


    Features and Benefits
    • High performance and superior strength adhesive
    • Bonds rubber, vinyl, leather, wood, metal, and various plastics
    • Exceptional temperature resistance for durability
    • Fast-setting for quick application
    • Neoprene-based contact adhesive ideal for demanding environments


    Product Documents
    Product Specification
    Attribute
    Value

    Application Temperature Range

    16 to 27°

    Brand

    3M

    Compatible Materials

    Leather Metal Rubber Wood

    Drying / Bonding Time

    30 to 24min.

    EAN

    5010027827776

    ECLASS Code

    23330105

    Features

    Extra Strong Fast Setting

    MFR Part No.

    7000116786

    Pack Size

    500ml

    Product Composition

    Aerosol

    Type

    Spray Adhesive

    UNSPSC Code

    31201601