noscript3M Spray Adhesive, Aerosol, 200ml 38221MM | Cromwell Tools

3M

Spray Adhesive, Aerosol, 200ml

SKU:

MMM7055511D

MPN:

38221MM

£9.29

Ex VAT

£11.15

Inc VAT


    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Strong adhesive bond. Ideal for
    mock-ups, visuals, mounting designs, display boards and much more. Bonds lightweight materials instantly, yet allows work to temporarily be lifted and repositioned. Permanent when dry. Controlled spray pattern greatly reduces adhesive mist.


    Product Documents
    Product Specification
    Attribute
    Value

    Application Temperature Range

    16°C to 27°C°

    Brand

    3M

    Colour

    Clear

    Compatible Materials

    Paper Textiles

    Container Type

    Aerosol

    EAN

    5900422002666

    ECLASS Code

    23330105

    Features

    Precise Positioning Capability

    Flammable

    Yes

    MFR Part No.

    YP208060506

    Pack Size

    200ml

    Product Composition

    Synthetic Elastomer

    Series

    HSMOUNT

    Type

    Spray Adhesive

    UNSPSC Code

    31201601

    Viscosity Grade

    Liquid