noscriptAmbersil Spray Adhesive, Aerosol, 500ml 31625 | Cromwell Tools

Ambersil

Spray Adhesive, Aerosol, 500ml

SKU:

AMB7013820X

MPN:

31625

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (10)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    Use where a high strength adhesive is required, for example on warning and information signs.


    Features and Benefits:
    •Short tack time of less than 10 minutes
    •Free from chlorinated solvents for improved user safety


    Notes:
    •Sheer strength: >375 N per inch (25 mm2)


    Product Documents
    Product Specification
    Attribute
    Value

    Application Temperature Range

    Up to 50°C°

    Brand

    Ambersil

    Colour

    Clear

    Compatible Materials

    Canvas Chipboard Concrete Cork Leather Metal Paper Plastic Rubber Wood

    Container Type

    Aerosol

    Drying / Bonding Time

    0.3min.

    EAN

    5017419370582

    ECLASS Code

    23330105

    Features

    Extra-Strong Precise Positioning Capability

    Flammable

    Yes

    MFR Part No.

    31625

    Pack Size

    500ml

    Product Composition

    Mixture of Acetone and Butanone

    Series

    AMBERSIL QS900

    Type

    Spray Adhesive

    UNSPSC Code

    31201601

    Viscosity Grade

    Liquid