£18.49
Ex VAT
£22.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
3M™ Super 77™ Multipurpose Spray Adhesive is a fast-drying, transparent spray adhesive ideal for bonding lightweight materials like paper, fabric, and foam. Its easy application, strong permanent bond, and versatility make it perfect for crafts, upholstery, and repairs, ensuring projects progress quickly and efficiently without mess or waste.
Features and Benefits
• Versatile adhesive that bonds various lightweight materials
• Fast, aggressive tack eliminates clamping and dry time
• Forms strong bonds with paper, cardboard, fabric, cushion foam, plastic, metal, wood, and more
• Ideal for holding glass fabrics in place during infusion processes
Attribute | Value |
---|---|
Bonding Time Grade | Fast (under 3 Hours) |
Brand | 3M |
Colour | Clear |
Compatible Materials | Cardboard Cork Paper Textiles |
Container Type | Aerosol |
Drying / Bonding Time | 10min. |
EAN | 5010027827639 |
ECLASS Code | 23330105 |
Features | Fast-Setting |
Flammable | Yes |
Maximum Service Temperature | 60°C |
MFR Part No. | YP208061199 |
Minimum Service Temperature | -30°C |
Pack Size | 500ml |
Product Composition | Synthetic Elastomer |
Series | 77 |
Temperature Resistance Range | -30°C to 60°C° |
Type | Spray Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |