noscriptUltratape Spray Adhesive, Long Bonding Time, Aerosol, 200ml RT0590-ART200 | Cromwell Tools

Ultratape

Spray Adhesive, Long Bonding Time, Aerosol, 200ml

SKU:

CTL7257540E

MPN:

RT0590-ART200

£2.29

Ex VAT

£2.75

Inc VAT

IN STOCK (26)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    The RT0590-ART200 adhesive offers a 200ml non-staining solution for instant, repositionable bonds. Ideal for foam, fabrics, wood, concrete, metal, plastic, rubber, and polythene. It provides secure bonding with easy repositioning, making it perfect for versatile applications. Hazardous shipping charges may apply.


    Features and Benefits
    • Removable and non-staining, allows for repositioning without leaving marks
    • Bonds effectively with foam, fabrics, wood, concrete, metal, plastic, rubber, and polythene
    • Provides secure adhesion immediately upon application
    • Supplied in a 200ml format for easy handling and application


    Product Specification
    Attribute
    Value

    Bonding Time Grade

    Long (over 12 Hours)

    Brand

    Ultratape

    Colour

    Clear

    Compatible Materials

    Concrete Plastic Rubber Textiles

    Container Type

    Aerosol

    ECLASS Code

    23330105

    Features

    Indoor Use

    Flammable

    Yes

    MFR Part No.

    RT0590-ART200

    Pack Size

    200ml

    Product Composition

    Acrylates

    Series

    ART200

    Type

    Spray Adhesive

    UNSPSC Code

    31201601

    Viscosity Grade

    Flowless Liquid