noscriptAmbersil Spray Adhesive, Long Bonding Time, Aerosol, 500ml 31624 | Cromwell Tools

Ambersil

Spray Adhesive, Long Bonding Time, Aerosol, 500ml

SKU:

AMB7010880R

MPN:

31624

£8.99

Ex VAT

£10.79

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Ideal for creating a strong bond to most hard surfaces, including wood and metal.


    Features and Benefits:
    •Quick tack time of approximately 30 seconds
    •Provides permanent bonds


    Typical Applications:
    •Woodwork
    •Metalwork


    Product Documents
    Product Specification
    Attribute
    Value

    Application Temperature Range

    Up to 50°C°

    Bonding Time Grade

    Long (over 12 Hours)

    Brand

    Ambersil

    Colour

    Clear

    Compatible Materials

    Chipboard Concrete Leather Paper Plastic Rubber Textiles

    Container Type

    Aerosol

    Drying / Bonding Time

    0.3min.

    EAN

    5017419370599

    ECLASS Code

    23330105

    Features

    Extra-Strong Quick Tack Time Water-Insoluble

    Flammable

    Yes

    Maximum Service Temperature

    50°C

    MFR Part No.

    MP100

    Minimum Service Temperature

    0°C

    Pack Size

    500ml

    Product Composition

    Styrene Butadiene Rubber

    Series

    MP100

    Type

    Spray Adhesive

    UNSPSC Code

    31201601

    Viscosity Grade

    Liquid