3M

Spray Adhesive, Quick Tack Time, 500ml

SKU:

MMM7050075B

MPN:

7000116775

£24.79

Ex VAT

£29.75

Inc VAT

IN STOCK (50+)

    Product Details

    3M™ Repositionable 75 Spray Adhesive is a versatile pressure-sensitive adhesive, perfect for temporary holding or repositioning lightweight materials. It offers quick adhesion, a long tack range, and allows for repeated adjustments without damaging delicate substrates. Dries clear, resists bleeding and wrinkling, ensuring a clean, smooth appearance.


    Features and Benefits
    • Quick adhesion with long tack range for repositioning
    • Targeted control for minimal overspray and waste
    • Low soak-in formula protects delicate materials
    • Dries clear, providing a smooth and clean finish
    • Resists bleeding, staining, and wrinkling for effective performance


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Clear

    Compatible Materials

    Cardboard Metal Paper Plastic Rubber Textiles Wood

    Container Type

    Aerosol

    Drying / Bonding Time

    3 to 30min.

    EAN

    5900422098522

    ECLASS Code

    23330105

    Features

    Quick Tack Time

    Flammable

    Yes

    Grade

    Fast

    MFR Part No.

    7000116775

    Pack Size

    500ml

    Product Composition

    Synthetic Elastomer

    Series

    75

    Temperature Resistance Range

    43°C°

    Type

    Spray Adhesive

    UNSPSC Code

    31201601