£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
Product Documents
3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP8810NS is our low-odor, non-sag, toughened, two-part acrylic adhesive. This adhesive is an ideal choice for a wide variety of industrial and commercial applications since it reaches structural strength twice as fast as most other competitive acrylic adhesives with a comparable open time.
10 minute work life with 38 minutes to structural strength
Low odor and non-flammable properties for a safer working environment compared to typical acrylic adhesives
Durable bond with excellent shear, peel and high impact strength
Bonds difficult surfaces such as powder coats and most plastics
18-month room temperature shelf life simplifies inventory management
Features spacer beads to control bond line thickness to prevent excessive squeeze out
Attribute | Value |
---|---|
Brand | 3M |
Colour | Green |
Compatible Materials | Ceramic Metal Plastic Rubber |
Drying / Bonding Time | 8 to 23min. |
ECLASS Code | 23330105 |
Features | Flexible High Peel Strength High Shear Strength |
MFR Part No. | 7100097574 |
Pack Size | 45ml |
Product Composition | Methacrylate |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |