£81.49
Ex VAT
£97.79
Inc VAT
Product Details
Product Specification
Product Documents
This high-performance epoxy adhesive is ideal for demanding applications, offering induction curing for quick bonding. Available in 300ml cartridges or 1kg containers, it bonds metals, composites, and plastics. The adhesive reduces downtime and withstands extreme temperatures, ensuring strong, durable bonds in automotive, aerospace, and manufacturing industries.
Features and Benefits
• High shear and peel strength for durable bonds
• Excellent chemical resistance for long-lasting performance
• High temperature resistance up to 200°C for extreme environments
• Ideal for applications requiring raw strength, such as filter and magnet bonding
Attribute | Value |
---|---|
Application Temperature Range | 10°C to 175°C° |
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Loctite |
Colour | Grey |
Compatible Materials | Plastic Rubber |
Container Type | Cartridge |
Drying / Bonding Time | 30min. |
EAN | 5010266368757 |
ECLASS Code | 23330105 |
Features | Gap-filling High Peel Strength High Shear Strength High Strength High Temperature-Resistant Shock-Resistant |
Flammable | No |
Maximum Service Temperature | 180°C |
MFR Part No. | 2065585 |
Minimum Service Temperature | -25°C |
Pack Size | 300ml |
Product Composition | Epoxy |
Resistance Type | Temperature-Resistant |
Series | 9514 |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |