£157.00
Ex VAT
£188.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Scotch-Weld™ Multi-Material Composite Urethane Adhesive DP6330NS is a green, non-sag, two-component urethane paste for bonding a variety of composites, plastics, metals and wood. This flexible adhesive has good energy absorption and fatigue properties for durable bonding of composite parts and multi-material assemblies.
Attribute | Value |
---|---|
Application Temperature Range | 16°C to 27°C° |
Bonding Time Grade | Fast (under 3 Hours) |
Brand | 3M |
Colour | Green |
Compatible Materials | Plastic |
Container Type | Cartridge |
Drying / Bonding Time | 45min. |
EAN | 0076308864316 |
ECLASS Code | 23330105 |
Features | Chemical-Resistant High Strength Solvent Free Formula Water-Resistant |
Flammable | No |
Maximum Service Temperature | 82°C |
MFR Part No. | 7100109827 |
Minimum Service Temperature | -40°C |
Pack Size | 400ml |
Product Composition | Polyurethane |
Resistance Type | Chemical-Resistant Water-Resistant |
Series | DP6330NS |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |