£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
ITW Plexus® MA300 is a class-leading, two-part methacrylate adhesive designed for the structural bonding of thermoplastic, metal and composite assemblies. When combined at a 1:1 ratio, it has a working time of 4 to 6 minutes and achieves 75% of ultimate strength in 10 to 15 minutes at room temperature.
Features and Benefits
• Provides a combination of high strength and stiffness
• Excellent ability to bond a wide range of materials
• Supplied in ready-to-use cartridges
Typical Applications
• Thermoplastics
• Metal
• Composites
Notes
• Requires a dispensing using applicator gun CTL7151632E
Attribute | Value |
---|---|
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Plexus |
Colour | White |
Compatible Materials | Fibreboard Hardboard Plastic Plywood Rubber |
Container Type | Cartridge |
Drying / Bonding Time | 12 to 15min. |
ECLASS Code | 23330105 |
Features | High Temperature-Resistant |
Flammable | Yes |
Maximum Service Temperature | 120°C |
MFR Part No. | ASADST2M500100 |
Minimum Service Temperature | -55°C |
Pack Size | 50ml |
Product Composition | Methacrylate |
Resistance Type | Temperature-Resistant |
Series | MA300 |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |