£88.99
Ex VAT
£106.79
Inc VAT
Product Details
Product Specification
Product Documents
Loctite® EA Double Bubble is a fast-curing, easy-to-use epoxy adhesive, ideal for quick repairs on wood, metals, plastics, and ceramics. It provides handling strength in about 5 minutes. Supplied in a convenient sachet with a mixing stick, it's perfect for small components and repairs. Temperature range: -40°C to +100°C.
Features and Benefits
• Fast-curing epoxy adhesive provides handling strength in about 5 minutes
• Bonds a wide range of materials including wood, metals, plastics, and ceramics
• Supplied in a convenient sachet with mixing stick and pallet
• Ideal for quick repairs and rapid assembly of small components
• Temperature resistant from -40°C to +100°C
Attribute | Value |
---|---|
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Ceramic Plastic |
Container Type | Sachet |
Drying / Bonding Time | 5min. |
EAN | 5010266002262 |
ECLASS Code | 23330105 |
Features | Extra-Strong Fast-Setting |
Flammable | No |
Maximum Service Temperature | 100°C |
MFR Part No. | 2015058 |
Minimum Service Temperature | -55°C |
Pack Size | 3g |
Product Composition | Epoxy |
Series | Double Bubble |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |