£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
Product Documents
Plexus™ MA310 is a two-part methacrylate adhesive designed for structural bonding of thermoplastics, metals, and composites. With a 1:1 mix ratio, it achieves high strength in 30-35 minutes. Ideal for bonding difficult materials like nylon and rubber, it offers fast curing, strong bonds, and excellent material compatibility.
Features and Benefits
• High strength and stiffness for structural bonding
• Bonds thermoplastics, metals, and composite materials
• Quick curing time: 75% strength in 30-35 minutes
• 1:1 mix ratio for easy application
• Ideal for difficult materials like nylon, modified polyesters, and rubber
Attribute | Value |
---|---|
Application Temperature Range | 0°C to 40°C° |
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Plexus |
Colour | Yellow |
Compatible Materials | Plastic Rubber Thermoplastic |
Container Type | Cartridge |
Drying / Bonding Time | 15 to 18min. |
ECLASS Code | 23330105 |
Features | High Strength |
Flammable | Yes |
Maximum Service Temperature | 120°C |
MFR Part No. | MA310 |
Minimum Service Temperature | -55°C |
Pack Size | 50ml |
Product Composition | Methacrylate |
Series | MA310 |
Temperature Resistance Range | -55°C to 120°C° |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |