£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Product Documents
ET500 is a fast-setting, two-part epoxy adhesive for clear bonding. It adheres to various materials, curing fully at room temperature with a 3-4-minute working time and 30-60 minutes handling strength. Available in 50ml and 400ml cartridges, it's UV stable, water-clear, and ideal for general-purpose use.
Features and Benefits
• Adheres to a wide variety of materials
• Fast-setting, fully cures at room temperature
• Easy application with a clear bond line
Attribute | Value |
---|---|
Application Temperature Range | 25°C° |
Bonding Time Grade | Long (over 12 Hours) |
Brand | Permabond |
Colour | Clear |
Compatible Materials | Ceramic Plastic |
Container Type | Cartridge |
Drying / Bonding Time | 30min. |
ECLASS Code | 23330105 |
Features | Fast-Setting |
Flammable | No |
Maximum Service Temperature | 100°C |
MFR Part No. | ET500 |
Minimum Service Temperature | 0°C |
Pack Size | 25ml |
Product Composition | Epoxy |
Series | ET500 |
Temperature Resistance Range | 0°C to 100°C° |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Gel |