£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
Industrial elastomeric adhesive with high strength and vibration damping, formulated for fire resistance. Flame retardant to DIN 5510 S3, NF P 92507, M1 NF F 16-101, and NF P 92-512-M1. Ideal for vehicle manufacturing, metal construction, and electrical industries, with excellent elasticity, UV, and weathering resistance.
Features and Benefits
• High strength and vibration damping
• Excellent elasticity, UV, and weathering resistance
• Ideal for vehicle and caravan side panelling, roof skin bonding, and metal construction
• Suitable for electrical, plastics, air-conditioning, and ventilation industries
Attribute | Value |
---|---|
Application Temperature Range | 5°C to 40°C° |
Bonding Time Grade | Long (over 12 Hours) |
Brand | Teroson |
Colour | Grey |
Compatible Materials | Plastic Rubber |
Container Type | Cartridge |
Drying / Bonding Time | 6min. |
ECLASS Code | 23330105 |
Features | Fire-Retardant High Strength Quick Tack Time Sag-Resistant UV Stability |
Flammable | No |
Maximum Service Temperature | 100°C |
MFR Part No. | 2551836 |
Minimum Service Temperature | -40°C |
Pack Size | 290ml |
Product Composition | Hybrid Polymer |
Resistance Type | Fire-Retardant Sag-Resistant |
Series | MS939FR |
Temperature Resistance Range | -40°C to 100°C° |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |