£35.99
Ex VAT
£43.19
Inc VAT
Product Details
Product Specification
Product Documents
This room-temperature curing, lightly thixotropic PU adhesive is perfect for large bonding areas and extended working times. It bonds well to various thermoplastics and composites like GRP, ABS, and PVC. It offers excellent impact resistance and achieves light handling strength in four hours. Available in a 200ml size.
Features and Benefits
• Room temperature curing with a lightly thixotropic formula
• Ideal for large bonding areas and long working times
• Bonds well to thermoplastics and composites, including GRP, ABS, and PVC
• Excellent impact resistance
• Achieves light handling strength in four hours
Attribute | Value |
---|---|
Application Temperature Range | 10°C to 100°C° |
Bonding Time Grade | Long (over 12 Hours) |
Brand | Araldite |
Colour | Clear |
Compatible Materials | Plastic Stone Thermoplastic |
Container Type | Cartridge |
Drying / Bonding Time | 45min. |
ECLASS Code | 23330105 |
Features | Flexible Low Shrinkage UV Stability |
Flammable | No |
Food Safe | No Food Contact |
Maximum Service Temperature | 100°C |
MFR Part No. | 25000065 |
Minimum Service Temperature | -60°C |
Pack Size | 200ml |
Product Composition | Epoxy |
Series | 2018 |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |