£14.49
Ex VAT
£17.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Acrylic Adhesives are high performance, two part acrylic adhesives that offer excellent shear, peel, and impact performance. These toughened products provide improved adhesion to many plastics and metals, including those with slightly oily surfaces. These durable products feature a fast
rate of strength build, providing structural strength in minutes.
Attribute | Value |
---|---|
Bonding Time Grade | Long (over 12 Hours) |
Brand | 3M |
Colour | Green |
Compatible Materials | Plastic |
Container Type | Cartridge |
Drying / Bonding Time | 50min. |
EAN | 0051115813030 |
ECLASS Code | 23330105 |
Features | Fast-Setting |
Flammable | Yes |
Maximum Service Temperature | 85°C |
MFR Part No. | 7100078165 |
Minimum Service Temperature | -40°C |
Pack Size | 45ml |
Product Composition | Acrylates |
Series | DP8425NS |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |