£83.99
Ex VAT
£100.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
High performance, two part acrylic adhesives that offer excellent shear, peel, and impact performance. These toughened products provide improved adhesion to many plastics and metals, including those with slightly oily surfaces. These durable products feature a fast rate of strength build, providing structural strength in minutes. Their low odor and non-flammability features also make them easier to incorporate into a manufacturing process.
Attribute | Value |
---|---|
Application Temperature Range | 16°C to 27°C° |
Bonding Time Grade | Long (over 12 Hours) |
Brand | 3M |
Colour | Green |
Compatible Materials | Plastic |
Container Type | Cartridge |
Drying / Bonding Time | 50min. |
EAN | 0051115812897 |
ECLASS Code | 23330105 |
Features | High Peel Strength Low Odour Shock-Resistant |
Flammable | No |
Maximum Service Temperature | 149°C |
MFR Part No. | 7100068120 |
Minimum Service Temperature | -40°C |
Pack Size | 490ml |
Product Composition | Acrylates |
Resistance Type | Shock-Resistant |
Series | DP8825NS |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |