£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Product Documents
3M™ Scotch-Weld™ Epoxy Adhesive DP460 offers superior bonding with exceptional shear, peel, impact, vibration, and fatigue resistance. Ideal for demanding applications, it provides a 60-minute work time and maintains strength in extreme temperatures. Available in bulk or duo-pack cartridges, it ensures precise application and reliable performance.
Features and Benefits
• Highest shear, peel, impact, vibration, and fatigue resistance in the Scotch-Weld™ Epoxy Adhesive range
• 60 minutes for positioning and adjustments before setting
• Maintains bond strength in high and low temperatures
• Suitable for demanding applications, including paint bake operations
• High viscosity formula prevents sagging and running; available in bulk or duo-pack cartridges
Attribute | Value |
---|---|
Application Temperature Range | 23°C to 60°C° |
Bonding Time Grade | Medium (3 to 12 Hours) |
Brand | 3M |
Colour | Cream |
Compatible Materials | Ceramic Plastic |
Container Type | Cartridge |
Drying / Bonding Time | 60min. |
EAN | 0467190210051 |
ECLASS Code | 23330105 |
Features | Flexible High Peel Strength High Shear Strength Shock-Resistant Weather-Resistant |
Flammable | No |
Maximum Service Temperature | 80°C |
MFR Part No. | 7000080078 |
Minimum Service Temperature | -50°C |
Pack Size | 50ml |
Product Composition | Epoxy |
Resistance Type | Shock-Resistant Weather-Resistant |
Series | DP460 |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |