£42.79
Ex VAT
£51.35
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Forget prepping surfaces and replace screws and rivets with Scotch-Weld™ DP8005 Structural Plastic Adhesive. This 2-part adhesive is ideal for bonding plastics, such as polypropylene and polyethylene without the need to prime or treat the surface beforehand, for a quick and simple solution for a range of demanding tasks.
Features and Benefits
• Resistant to water, humidity, and chemicals for a reliable seal
• Cures at room temperature for user convenience
• Invisible joints improves product finish
• Suitable for normally hard-to-bond plastics for improved productivity
• Suitable for use both indoors and outdoors for flexibility
Typical Applications
• Automotive
• Metalworking
• Woodworking
Warnings
• Corrosive
Attribute | Value |
---|---|
Application Temperature Range | 16°C to 27°C° |
Brand | 3M |
Colour | Yellow |
Compatible Materials | Plastic |
Container Type | Cartridge |
Drying / Bonding Time | 120min. |
EAN | 4054596861510 |
ECLASS Code | 23330105 |
Features | Chemical-Resistant Flexible High Peel Strength High Shear Strength High Temperature-Resistant Solvent Free Formula Water-Resistant |
Flammable | No |
Grade | Fast |
MFR Part No. | 7100241346 |
Pack Size | 45ml |
Product Composition | Methacrylate |
Resistance Type | Chemical-Resistant Extreme Temperature-Resistant Water-Resistant |
Series | SCOTCHWELD DP8005 |
Temperature Resistance Range | -20°C to 180°C° |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |