£34.79
Ex VAT
£41.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
3M™ Scotch-Weld™ Structural Plastic Adhesive DP8010 Blue is a two-part acrylic adhesive for bonding low surface energy plastics like polypropylene and polyethylene. It requires minimal surface prep, offers strong, reliable bonds, and is resistant to chemicals and weather. Ideal for automotive, aerospace, and industrial applications.
Features and Benefits
• Bonds polypropylene, polyethylene, and TPEs with minimal or no surface preparation
• Resistant to chemicals and weather for durable performance
• Provides a reliable, robust adhesive solution
• Minimal Surface Prep: Saves time and effort in preparation
• Suitable for automotive, aerospace, and industrial use
Attribute | Value |
---|---|
Bonding Time Grade | Fast (under 3 Hours) |
Brand | 3M |
Colour | Blue |
Compatible Materials | Glass Plastic |
Container Type | Cartridge |
Drying / Bonding Time | 60min. |
EAN | 0051115716003 |
ECLASS Code | 23330105 |
Features | Chemical-Resistant Extra-Strong Weather-Resistant |
Flammable | No |
Maximum Service Temperature | 82°C |
MFR Part No. | 7100036717 |
Minimum Service Temperature | -29°C |
Pack Size | 45ml |
Product Composition | Acrylates |
Resistance Type | Chemical-Resistant Weather-Resistant |
Series | DP801035 |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |