Loctite

Structural Adhesives

2 Variations

High strength adhesive, ideal for bonding rigid parts. Has a very fast cure, achieving handling strength in less than one minute.

Features and Benefits
• Rapid cure - Perfect for joining time-sensitive faces of rigid, close fitting metal and glass
• Moisture and solvent-resistant
• WRAS approved for peace of mind

Notes
• Use with activator 7649

Technical Information
• Adhesive type: acrylate
• Gap fill: 0.50mm
• Shear/peel strength: 15N/mm²
• Fixture time: 3 minutes
• Temperature: -40 to +120°C

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1