£5.29
Ex VAT
£6.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Brushable instant adhesive offers high performance and precision, bonding a wide range of surfaces including metal, plastic, wood, glass, and ceramics. Its brush applicator ensures accuracy and extended coverage. Ideal for detailed applications and quick repairs, it provides an instant, strong bond with versatile use.
Features and Benefits
• High performance with instant bonding power
• Brush applicator for accuracy and improved coverage
• Bonds a wide range of surfaces including metal, plastic, wood, glass, and ceramics
• Versatile use for detailed applications and quick repairs
Attribute | Value |
---|---|
Application Temperature Range | 10°C to 35°C° |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Cardboard Fabric Leather Metal Paper Plastic Rubber Wood |
Container Type | Bottle |
Drying / Bonding Time | 15 to 30min. |
EAN | 5010266341798 |
ECLASS Code | 23330105 |
Features | Fast-Setting Gap-filling |
Flammable | Yes |
Grade | Instant |
MFR Part No. | 1621074 |
Pack Size | 5g |
Product Composition | Cyanoacrylate |
Series | LOCTITE Super Glue |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |