Evo-stik

SUPER STRONG CLEAR ADHESIVE STANDARD 50ml

SKU:

EVO7133155F

£3.41

Ex VAT

£4.09

Inc VAT

OUT OF STOCK

    Product Details

    Evo-Stik Super is ready to use and is suitable for a wide range of building jobs. It is not only an excellent adhesive, but also a highly effective primer, admixture, bonding agent and dustproofer. Evo-Stik Super is especially suitable where bond strength, permanence and grab are essential. It is economical, and suitable for interior use and dry service conditions.


    Product Specification
    Attribute
    Value

    Brand

    Evo-stik

    Compatible Materials

    Ceramic Metal Plastic Rubber Textiles Wood

    Drying / Bonding Time

    60 to 90min.

    EAN

    5000403102665

    ECLASS Code

    23330105

    Features

    Bonds most substrates Extra Strong

    Pack Size

    50 ml

    Product Composition

    Viscous liquid

    UNSPSC Code

    31201601