£60.49
Ex VAT
£72.59
Inc VAT
Product Details
Product Specification
Product Documents
The Loctite Output Adhesive Kit includes a 25ml syringe of Loctite 315 Adhesive and an 18ml activator bottle, ideal for bonding heat sinks to electronic components. It cures rapidly at room temperature, provides high thermal conductivity, and electrical insulation, with a consistent 0.15mm gap, perfect for efficient heat management.
Features and Benefits
• Rapid curing at room temperature
• High thermal conductivity for efficient heat dissipation
• Electrically insulating
• Consistent 0.15mm gap for precise bonding
• Controlled strength for easy repairs
Attribute | Value |
---|---|
Application Temperature Range | 15°C to 100°C° |
Bonding Time Grade | Long (over 12 Hours) |
Brand | Loctite |
Colour | Blue |
Compatible Materials | Electrical Components |
Container Type | Kit |
EAN | 5390331240516 |
ECLASS Code | 23330105 |
Features | Electrically Insulating High Thermal Conductivity |
Flammable | No |
Maximum Service Temperature | 100°C |
MFR Part No. | 142501 |
Minimum Service Temperature | 20°C |
Pack Size | 25ml |
Product Composition | Acrylates |
Resistance Type | Electrical Insulation |
Series | 315 |
Type | Thermally Conductive Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |