£63.45
Ex VAT
£76.14
Inc VAT
Product Details
Product Specification
These fluid compounds are high resolution, two part silicone polymers that are specifically designed for the replication of metal surfaces. The compounds are free flowing, meaning that the risk of air entrapment is reduced and they are easy to apply over a large area. They are suitable for replicating rough surfaces, cavities, tubes and threaded holes.
Features and Benefits
• General purpose fluid compound
• Fast curing
• Suitable for use in low temperature environments
• 24 month shelf life
Typical Applications
• Replicating rough surfaces
Attribute | Value |
---|---|
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Microset |
Colour | Black |
Compatible Materials | Plastic |
Container Type | Cartridge |
Drying / Bonding Time | 5min. |
ECLASS Code | 23330105 |
Features | Environmentally Friendly High Temperature-Resistant Overpaintable Water-Resistant |
Flammable | No |
Maximum Service Temperature | 180°C |
MFR Part No. | 101RF |
Minimum Service Temperature | -10°C |
Pack Size | 50ml |
Product Composition | Silicone |
Resistance Type | Temperature-Resistant Water-Resistant |
Series | 101RF |
Type | Two-Part Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |