£34.49
Ex VAT
£41.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This solvent-free, 2-component epoxy adhesive sets in 90 seconds and bonds metal, wood, ceramics, glass, concrete, cardboard, leather, and most plastics. It's water-resistant, oil and chemical resistant, and can be painted or sanded. Ideal for high-temperature environments (-30°C to 65°C) and provides a clear, durable finish.
Features and Benefits
• Fast-setting for quick repairs
Effective on metal, wood, ceramics, glass, concrete, cardboard, leather, and most plastics
• Safe and environmentally friendly formulation
• Durable and impact-resistant with high temperature tolerance (-30°C to 65°C)
• Paintable and sandable. allows for a clean finish and customization
C).
Attribute | Value |
---|---|
Application Temperature Range | 23°C° |
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Araldite |
Colour | Clear |
Compatible Materials | Ceramic Concrete Glass Plastic Rubber Textiles |
Container Type | Tube |
Drying / Bonding Time | 1.5min. |
EAN | 7610594000121 |
ECLASS Code | 23330105 |
Features | Chemical-Resistant Extra-Strong Fast-Setting General Usage High Peel Strength Temperature-Resistant |
Flammable | No |
Maximum Service Temperature | 65°C |
MFR Part No. | ARA-400012 |
Minimum Service Temperature | -30°C |
Pack Size | 24ml |
Product Composition | Epoxy |
Resistance Type | Chemical-Resistant Temperature-Resistant |
Series | Instant |
Type | Two-Part Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |