£63.49
Ex VAT
£76.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Loctite 9466 is a tough, industrial-grade, two-component epoxy adhesive with extended work time, ideal for bonding metals, ceramics, and plastics. It forms a durable, chemical-resistant bond with high peel and shear strength. With a 180-minute fixture time, it provides excellent electrical insulation and withstands temperatures from -55°C to +120°C.
Features and Benefits
• Tough, durable industrial-grade epoxy adhesive
• Extended work life for easy adjustments during assembly
• High peel and shear strength for a strong bond
• Chemical and solvent resistant for long-lasting performance
• Excellent electrical insulator
• Bonds metals, ceramics, plastics, and more
• Temperature resistant from -55°C to +120°C
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 100°C° |
Bonding Time Grade | Medium (3 to 12 Hours) |
Brand | Loctite |
Colour | Off White |
Compatible Materials | Plastic |
Container Type | Cartridge |
Drying / Bonding Time | 180min. |
EAN | 5010266366043 |
ECLASS Code | 23330105 |
Features | Electrically Insulating General Usage High Peel Strength High Shear Strength Shock-Resistant Temperature-Resistant |
Flammable | No |
Maximum Service Temperature | 120°C |
MFR Part No. | 2057343 |
Minimum Service Temperature | 20°C |
Pack Size | 400ml |
Product Composition | Epoxy |
Resistance Type | Shock-Resistant Temperature-Resistant |
Series | 9466 |
Type | Two-Part Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |