£50.99
Ex VAT
£61.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
TX613 is a general-purpose, thixotropic, non-drip contact adhesive, which is clean, and easy to apply, being non-drip it is ideal for use on vertical as well as horizontal surfaces. The resultant bonds give excellent bond strength and good temperature resistance. Suitable for bonding decorative plastic sheets and other rigid plastics such as PVC and ABS to wood, metal and wood composite boards.
Size: 5ltr.
Attribute | Value |
---|---|
Application Temperature Range | 5°C to 30°C° |
Brand | Evo-stik |
Colour | Translucent Amber |
Compatible Materials | MDF Metal Plastic with exceptions Wood |
Container Type | Tin |
Drying / Bonding Time | 20 to 60min. |
EAN | 5010591661899 |
ECLASS Code | 23330105 |
Features | Extra Strong |
Flammable | Yes |
Grade | Medium |
MFR Part No. | 30813000 |
Pack Size | 5 ltr |
Product Composition | Polychloroprene Rubber/Synthetic Resin Blend |
Series | Evo-stik TX613 |
Temperature Resistance Range | 60°C° |
Type | Contact Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |
Water Resistant | Standard |