£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for disposable medical devices, this UV-cured adhesive ensures rapid bonding and minimizes blooming effects. It offers outstanding strength and quick surface curing. Perfect for fixturing and fillet cures, it provides a strong bond with minimal delay, essential for precision and efficiency in medical device assembly.
Features and Benefits
• Ultra-clear bond-line for a clean finish
• Toughened for a highly durable bond
• Fast cure time of 15 minutes for quick fixes
• Medium viscosity for easy application
• Temperature resistant from -40°C to +100°C
Attribute | Value |
---|---|
Bonding Time Grade | Instant (under 1 Minute) |
Brand | Loctite |
Colour | Colourless |
Compatible Materials | Plastic Rubber |
Container Type | Bottle |
Drying / Bonding Time | 0.3min. |
ECLASS Code | 23330105 |
Features | Biocompatible Extra-Strong Fast-Setting |
Flammable | No |
Maximum Service Temperature | 100°C |
MFR Part No. | 456621 |
Minimum Service Temperature | -40°C |
Pack Size | 20g |
Product Composition | Cyanoacrylate |
Series | 4305 |
Type | UV Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |