£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE AA V1315 is a 2-part, thixotropic structural adhesive for composite and plastic bonding. With a quick 15-minute fixture time and a shear strength of 15 N/mm², it operates at temperatures up to +120°C. Available in dual cartridge dispensers, it offers strong, reliable bonds for structural applications.
Features and Benefits
• 2-part structural adhesive for composite and plastic bonding
• Quick fixture time of 15 minutes
• High shear strength of 15 N/mm²
• Temperature resistance up to +120°C
• Thixotropic formulation for easy application
Attribute | Value |
---|---|
Brand | Loctite |
Colour | White |
Compatible Materials | Plastic |
Container Type | Cartridge |
Drying / Bonding Time | 15min. |
ECLASS Code | 23330105 |
Features | High Peel Strength High Shear Strength Temperature-resistant |
Grade | Fast |
MFR Part No. | 1307523 |
Pack Size | 50ml |
Product Composition | Acrylates |
Series | LOCTITE V1315 |
Temperature Resistance Range | 0°C to 120°C° |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Gel |