£199.00
Ex VAT
£238.80
Inc VAT
Product Specification
Product Documents
Attribute | Value |
---|---|
Application Temperature Range | 10°C to 35°C° |
Bonding Time Grade | Fast (under 3 Hours) |
Brand | 3M |
Colour | Purple |
Compatible Materials | Cork Fibreboard Laminate Plaster Plastic Polystyrene PU Foams Textiles |
Container Type | Barrel |
Drying / Bonding Time | 1 to 10min. |
ECLASS Code | 23330105 |
Features | Environmentally Friendly Fast-Setting High Strength Precise Positioning Capability Temperature-Resistant |
Flammable | No |
Food Safe | No Food Contact |
Maximum Service Temperature | 149°C |
MFR Part No. | 7000046563 |
Minimum Service Temperature | 0°C |
Pack Size | 18.9ltr |
Product Composition | Water Based Acrylic Polymer |
Resistance Type | Temperature-Resistant |
Series | 1000NF |
Temperature Resistance Range | 0°C to 149°C° |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |