£279.00
Ex VAT
£334.80
Inc VAT
Product Specification
Product Documents
Attribute | Value |
---|---|
Application Temperature Range | 5°C to 35°C° |
Brand | 3M |
Colour | Black |
Container Type | Barrel |
Drying / Bonding Time | 30 to 60min. |
EAN | 4054596188617 |
ECLASS Code | 23330105 |
Features | Flexible High Strength Low Odour Low Shrinkage Overpaintable Precise Positioning Capability Sag-Resistant Solvent Free Formula Water-Resistant Weather-Resistant |
Flammable | No |
Grade | Fast |
MFR Part No. | 7100097263 |
Product Composition | Water Based Acrylic Polymer |
Resistance Type | Sag-Resistant Temperature-Resistant Water-Resistant Weather-Resistant |
Series | 8881 |
Temperature Resistance Range | -25°C to 70°C° |
Type | Contact Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |