£39.49
Ex VAT
£47.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Scotchrap 50 and 51 tapes are tough, PVC based tapes with special high tack adhesives formulated to resist corrosion of metal piping systems above and below ground, fittings and joints on all millcoated pipe and electrical conduit systems.
Features and Benefits
• Pressure-sensitive, rubber adhesive provides ensures optimum adherence
• Black PVC backing provides mechanical strength and supports electrical insulation properties
• Resistant to impact, abrasions and punctures
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
EAN | 0540074280729 |
ECLASS Code | 27149104 |
Length | 30.5m |
Material | PVC |
Maximum Operating Temperature | 80°C |
MFR Part No. | 7000006135 |
Minimum Operating Temperature | -48°C |
Series | Scotchrap™ 51 |
Tape Thickness | 0.51mm |
UNSPSC Code | 31201500 |
Width | 50mm |