noscript3M 8979 Duct Tape, Polyethylene Coated Cloth, Blue, 48mm x 54.8m 7000001330 | Cromwell Tools

3M

8979 Duct Tape, Polyethylene Coated Cloth, Blue, 48mm x 54.8m

SKU:

MMM9819750E

MPN:

7000001330

£29.79

Ex VAT

£35.75

Inc VAT

IN STOCK (6)

    Product Details

    3M™ Performance Plus Duct Tape 8979 has a unique construction that allows for both permanent and temporary applications indoor and outdoor. It is removable with little or no adhesive residue from most opaque surfaces up to 6 months after application.


    -Resists UV, sunlight, and weather to stay on for up to one year without deterioration
    -Special adhesive sticks immediately and reliably long-term to most surfaces
    -Protects against light abrasion including overspray from bead blasting, sand blasting, and shot peening
    -Good choice for hanging polyethylene drapes for containment activities
    -Protects against grime, UV, and weather, then removes cleanly


    Product Specification
    Attribute
    Value

    Adhesive Material

    Rubber

    Brand

    3M

    Breaking Load

    5.3N.cm

    Colour

    Blue

    EAN

    0021200564680

    ECLASS Code

    23330207

    Elongation

    19%

    Length

    54.8m

    Material

    Polyethylene Coated Cloth

    Maximum Operating Temperature

    93°C

    MFR Part No.

    7000001330

    Minimum Operating Temperature

    4°C

    Series

    8979

    Tape Thickness

    0.33mm

    UNSPSC Code

    31201523

    Width

    48mm