£21.49
Ex VAT
£25.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Versatile tape coated with strong adhesive on both sides to create an instant dry adhesive bond. Easy tear and easily removable backing paper for effortless use. Ideal for display, mounting and exhibition work.
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | Sellotape |
Colour | Clear |
EAN | 5000301155015 |
ECLASS Code | 24230304 |
Length | 5m |
Material | Vinyl |
MFR Part No. | SE15501 |
Pack Quantity | 12 |
Series | 1445293 |
UNSPSC Code | 31201505 |
Width | 15mm |