noscriptSellotape 3799 Double Sided Tape, Foam, White, 12mm x 25m, Pack of 140 SE05121 | Cromwell Tools

Sellotape

3799 Double Sided Tape, Foam, White, 12mm x 25m, Pack of 140

SKU:

SEL8028550K

MPN:

SE05121

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (3)

    Product Details

    These double sided foam pads are designed for permanent mounting. They can be used instead of nails, screws and glue. Available in either a pack of 56 or 140, the pads are pre-cut and has a weight loading of 108g.


    Features and Benefits
    • Extremely versatile in use
    • Each pad has an impressive loading weight of 108g
    • Designed for permanent mounting
    • Available as a pack of 56 or 140 pads to suit your needs


    Typical Applications
    • Crafting
    • DIY


    Product Specification
    Attribute
    Value

    Adhesive Material

    Acrylic

    Brand

    Sellotape

    Colour

    White

    EAN

    5000301137998

    ECLASS Code

    24230304

    Length

    25m

    Material

    Foam

    MFR Part No.

    33818X

    Pack Quantity

    140

    Series

    3799

    UNSPSC Code

    31201505

    Width

    12mm