£199.00
Ex VAT
£238.80
Inc VAT
Product Details
Product Specification
This 3M double-coated paper tape 410M is a double-coated tape for increased strength and stability to making it ideal to be used on a wide variety of applications.
Features and Benefits
• To be used on indoor or room temperature applications
• Solvent-free manufacturing for a more sustainable manufacturing method and helps reduce waste
• Can be used on a variety of applications
• Designed to achieve increased stability and strength
Typical Applications
• Suitable for a wide range of applications including splicing, core starting of papers, foils, films and fabrics.
Attribute | Value |
---|---|
Adhesive Material | Natural Rubber |
Brand | 3M |
Colour | Natural |
ECLASS Code | 24230304 |
Length | 33m |
Material | Paper |
Maximum Operating Temperature | 93°C |
MFR Part No. | 7000049325 |
Pack Quantity | 1 |
Series | 410M |
Tape Thickness | 0.15mm |
UNSPSC Code | 31201505 |
Width | 305mm |