£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
Product Documents
This 410M double sided tape instantly bond everything from golf grips to picture frames. Highly durable and versatile.
Features and Benefits
• Use for laminating and splicing or mounting printing plates
• Resists temperatures to 200°F for 30 minutes
• Off-white paper tape with smooth rubber adhesive and green plaid liner
Attribute | Value |
---|---|
Adhesive Material | Natural Rubber |
Brand | 3M |
Colour | Green White |
EAN | 0511153165121 |
ECLASS Code | 24230304 |
Length | 33m |
Material | Paper |
Maximum Operating Temperature | 82°C |
MFR Part No. | 7000049275 |
Pack Quantity | 1 |
Series | 410M |
Tape Thickness | 0.15mm |
UNSPSC Code | 31201505 |
Width | 51mm |