£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
This 3M™ VHB™ Tape is designed for a fast and easy way to use permanent bonding method.
Features and Benefits
• Quick and easy application
• High temperature resistant
• Provides excellent bonding performance
• Provides a permanent seal against moisture
• Provides high strength and long-term durability
Typical applications
• Ideal for bonding on high surface energy substrates
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Grey |
EAN | 4046719675098 |
ECLASS Code | 24230304 |
Length | 33m |
Material | Acrylic Foam |
Maximum Operating Temperature | 230°C |
MFR Part No. | 7000072169 |
Pack Quantity | 1 |
Series | 4611F |
Tape Thickness | 1.1mm |
UNSPSC Code | 31201505 |
Width | 12mm |