£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
The 3M™ VHB™ 4910 Tape enables you to create strong durable bonds on transparent materials whenever it is required, virtually eliminating the need for screws, rivets, bolts and welds.
Suitable for indoor and outdoor use, the tape has excellent UV, solvent and moisture resistant properties. 3M™ VHB™ 4910 adhesive tape features a high dynamic stress absorption which helps to reduce vibration and impact stress on the bond.
Suitable for use on a wide variety of high to medium surface substrates including metal, glass, polycarbonates and painted surfaces.
Features and Benefits
• No drilling, riveting, liquid adhesives, weld distortion or clean up
• Prevents corrosion through separating dissimilar metals
• Near invisible, eliminating unsightly rivets, spot welds, screw-heads or nuts and bolts
• Conforms holding requirements for tough applications including glass, metals, woods, composites and many plastics
• Damps vibration and helps to reduce noise
• Solvent and saltwater resistant
• Forms secure seals and bonds even in extreme environmental conditions
• Compensates for thermal expansion and contraction of bonded parts
• Distributes stress for a durable bond
• Excellent for thin materials
• Fast, clean and simple to apply
• Helps to reduce assembly costs
Typical Applications
• Joining
• Mounting
• Bonding
• Office
• Domestic
• Industrial
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Clear |
EAN | 4054596308497 |
ECLASS Code | 24230304 |
Length | 11m |
Material | Acrylic |
MFR Part No. | 7100123355 |
Pack Quantity | 1 |
Tape Thickness | 1mm |
UNSPSC Code | 31201505 |
Width | 19mm |