£2659.00
Ex VAT
£3190.80
Inc VAT
Product Specification
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | White |
EAN | 4064035001070 |
ECLASS Code | 24230304 |
Length | 66m |
Material | Acrylic Foam |
Maximum Operating Temperature | 93°C |
MFR Part No. | 7100262721 |
Pack Quantity | 1 |
Series | 4920P |
Tape Thickness | 0.4mm |
UNSPSC Code | 31201505 |
Width | 610mm |